250mm (10") Hose Pinch Pliers

Order Code: ZT1120213X

£12.99 Inc VAT (20%)


Description

250mm (10") Long.
For hoses up to 22mm diameter.
Longer handle length allows greater leverage for clamping less flexible hoses.

Specifications for 250mm (10") Hose Pinch Pliers
  • Maximum Capacity
    22mm
  • MFR Part No.
    13-K194C
  • Product Type
    Ratcheting Hose Pinch Plier
  • Overall Length
    250mm
  • For Use On
    Clutch hose
    Fuel hose
    Vacum hose
    Coolant hose
    Brake hose
  • Additional Features
    Jaws pivot and self-level
    Heavy-duty serrated jaw edges
    Corrosion-resistant finish
    Fine-adjusting ratchet action
  • Includes
    Tool only
  • Tool Material
    Steel
  • Weight
    435g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome