0
1
2

8MM-70MM Zinc Plated Hose Clamp Assortment 95-Pce

Order Code: ZT1045504P

£119.99 Inc VAT (20%)


Description

Assorted Hose Clamp Kit 95-Pce, Steel -Zinc Plated, Size: 8 - 70mm.

• Smooth band underside and beveled edges preventing damage to the hose.
• Strong housing with mechanical interlocking.
• The housing design ensures a tight contact between the screw and the band.
• The overall design ensures excellent clamping force distribution around the band,
hence preventing high pressure leakage.
• ROHS compliant (2006)
• DIN 3017

See full description
Specifications for 8MM-70MM Zinc Plated Hose Clamp Assortment 95-Pce
  • MFR Part No.
    30950.012.001
  • Surface Treatment
    Zinc Plated
  • Average Quantity
    95
  • Material
    Steel
  • Product Type
    Hose Clamp Kit
  • Kit Contents
    5 x Maxxfast HOSE CLAMP 9MM ZPL 32-50
    20 x Maxxfast HOSE CLAMP 9MM ZPL 16-27
    20 x Maxxfast HOSE CLAMP 9MM ZPL 8-16
    5 x Maxxfast HOSE CLAMP 9MM ZPL 40-60
    20 x Maxxfast HOSE CLAMP 9MM ZPL 12-22
    5 x Maxxfast HOSE CLAMP 9MM ZPL 50-70
    10 x Maxxfast HOSE CLAMP 9MM ZPL 20-32
    10 x Maxxfast HOSE CLAMP 9MM ZPL 25-40
  • Size
    16 - 27mm
    20 - 32mm
    32 - 50mm
    40 - 60mm
    12 - 22mm
    50 - 70mm
    8 - 16mm
    25 - 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome