Chrome Vanadium Steel Pliers Wrench - 180mm

Order Code: ZT1592057S

£46.99 Inc VAT (20%)


Description

These all-round tools fulfil the same needs as a whole set of metric and imperial wrenches, while also being comfortable and easy to use. They can be adjusted while on the workpiece itself with the simple touch of a button, and the parallel jaws ensure a consistently strong grip.

Features and Benefits
• Perform the same applications as a full set
• Smooth jaws ensure no damage
• Zero backlash protects sensitive components
• One-button adjustment

Typical Applications
• Screws
• Holds
• Bends
• Presses

See full description
Specifications for Chrome Vanadium Steel Pliers Wrench - 180mm
  • Handle Material
    Plastic
  • Type
    Pliers Wrench
  • Jaw Material
    Chrome Vanadium Steel
  • Jaw Style
    Parallel
    Smooth
  • MFR Part No.
    86 01 180
  • Insulated
    No
  • Overall Length
    180mm
  • Number of Pieces
    1
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Finish/Coating
    Polished
  • Weight
    230g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome