Composite Hose Pinch Clamp Set

Composite Hose Pinch Clamp Set

Order Code: ZT1120215XCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.247%


Description

HPS003
These professional tools are for clamping flexible hoses from 11mm to 60mm in diameter. Made from a composite of glass reinforced nylon, they are lightweight, tough and have smooth rounded jaws to prevent damage to internal reinforcement.

Specifications for Composite Hose Pinch Clamp Set
  • For Use On
    Brake hose
    Clutch hose
    Coolant hose
    Fuel hose
    Vacum hose
  • Tool Material
    Nylon
  • Includes
    Small clamp 11-19mm
    Medium clamp 15-27mm
    Large clamp 22-60mm
  • MFR Part No.
    219633SB
  • Additional Features
    Made from a composite of glass reinforced nylon
    Smooth rounded jaws to prevent damage to internal reinforcement
  • Maximum Capacity
    60mm
  • Product Type
    Hose Pinch Clamp Set
  • Weight
    330g
  • Overall Length
    350; 250;150mm