0
1
2

Extra Heavy Duty Ear Type Clip Pliers

Order Code: ZT1120219X

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 +£16.098%


Description

These Pliers have steel jaws, PVC coated handles and a 1/2 inch sq. for use with torque wrenches and bar breakers.
Suitable for all ear type CVJ boot clips

Specifications for Extra Heavy Duty Ear Type Clip Pliers
  • Includes
    Tool Only
  • For Use On
    Ear type CVJ boot clips
  • Tool Material
    Steel
  • Overall Length
    26mm
  • Weight
    520g
  • Additional Features
    PVC coated handles
    1/2 inch sq. for use with torque wrenches and bar breakers
  • MFR Part No.
    AT4185
  • Maximum Capacity
    330mm
  • Product Type
    Ear Type Clip Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome