Flexible Hose Clamp - LSR5033698H

Order Code: ZT2606392S

£9.99 Inc VAT (20%)


Description

Flexible Hose Clamp is lightweight and includes non-conductive clamps designed for use on brake and fuel line hoses.

Features and Benefits
• Unique jaws will not destroy internal hose lining
• High-visibility color for easy location
• Made from light but powerful non conductive composite material


Typical Applications
• Used for brake vacuum heater and flexi-hoses

See full description
Specifications for Flexible Hose Clamp - LSR5033698H
  • MFR Part No.
    3698
  • Overall Length
    155mm
  • Product Type
    Hose Clamp
  • For Use On
    Vacum hose
  • Weight
    60g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome