Heavy Duty Hose Clip Pliers Click Compatible

Order Code: ZT1120218X

£12.29 Inc VAT (20%)
£14.3914.5% off
QuantityPriceDiscount
1 - 4£12.290%
5 +£11.685%


Description

With steel Jaws and PVC coated handles, these spring loaded heavy duty dual purpose pliers are designed for fitting and removing Clic and Clic-R® hose clips.

Specifications for Heavy Duty Hose Clip Pliers Click Compatible
  • Weight
    270g
  • For Use On
    Clic and Clic-R hose clip
  • Product Type
    Hose Clip Pliers
  • Overall Length
    260mm
  • Tool Material
    Steel
  • Maximum Capacity
    20mm
  • Includes
    Tool Only
  • MFR Part No.
    AT1129
  • Additional Features
    Spring Loaded Jaws
    PVC coated handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome