Hose Clamp DIN 20039 B 13mm - SK29

Order Code: ZT5436502S

£11.99 Inc VAT (20%)


Description

Saftey Claw Couplings with Bore, To Suit Hose ID 13mm, Hose Range 22-29mm, Claw Distance 42mm, Malleable Iron/Steel Hose Clamp DIN 20039, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke

Specifications for Hose Clamp DIN 20039 B 13mm - SK29
  • Material
    Malleable Iron/Steel
  • Size
    42mm
  • Product Type
    Industrial