Hose Clamp DIN 20039 B 50mm - SK73

Order Code: ZT5436840S

£15.39 Inc VAT (20%)


Description

Saftey Claw Couplings with Bore, To Suit Hose ID 50mm, Hose Range 60-73mm, Claw Distance 42mm, Malleable Iron/Steel Hose Clamp DIN 20039, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke

Specifications for Hose Clamp DIN 20039 B 50mm - SK73
  • Product Type
    Industrial
  • Size
    42mm
  • Material
    Malleable Iron/Steel