Hose Clamp Pliers - Double Jointed 430MM

Order Code: ZT2633143S

£39.99 Inc VAT (20%)


Description

Double jointed hose clamp plier including extended length and special angle jaws making it highly appropriate for a range of ring and flat band hose clamps.

Features and Benefits
• Jaw capacity: 0 - 50mm x 430mm long
• Double jointed feature this means it is very useful in tight areas
• Spring loaded locking function allows for single handed application, for ease- of- use and flexibility

See full description
Specifications for Hose Clamp Pliers - Double Jointed 430MM
  • MFR Part No.
    7397
  • Overall Length
    430mm
  • Maximum Capacity
    0 - 50mm x 430mm
  • Product Type
    Pliers
  • For Use On
    Flat band hose clamp
  • Weight
    710g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome