0
1
2
3
4

Hose Clamp Pliers - Long R

Order Code: ZT3300369S

£71.99 Inc VAT (20%)


Description

For hose clamps with a diameter range of 18mm - 54mm (11/16" - 2 1/8"), the extra-long reach on these hose clamp pliers allows for easy removal of plastic and metal self-tightening hose clamps.

Features and Benefits
• 640mm reach access jaws
• For hose clamps with diameter range: 18mm - 54mm (11/16" - 2 1/8")
• Pliers can be locked giving easier access & hands free operation

See full description
Specifications for Hose Clamp Pliers - Long R
  • Overall Length
    640mm
  • MFR Part No.
    4024
  • Number of Pieces
    1
  • Type
    Hose Clamp Pliers
  • Finish/Coating
    Gloss
  • ESD
    No
  • Special Features
    Long Reach
  • Non Sparking
    No
  • Handle Material
    Plastic
  • Miniature
    No
  • Jaw Style
    External
  • Jaw Opening
    18 - 54mm
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome