Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Hose Clamp Tools
Hose Clamp Tool 2 - 52MM
By Laser Tools
Order Code:
ZT3805245S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-clamp-tools/hose-clamp-tool-2-52mm/p/ZT3805245S
Add to quotation
View all Hose Clamp Tools
Description unavailable
Specifications
Specifications for Hose Clamp Tool 2 - 52MM
Product Type
Hose Clamp
Maximum Capacity
2 - 52mm
MFR Part No.
6556
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome