Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Hose Clamp Tools
Hose Clamp Tool (bar Type)
By Laser Tools
Order Code:
ZT5132528S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-clamp-tools/hose-clamp-tool-bar-type/p/ZT5132528S
Add to quotation
Schedule an order and save 5%
View all Hose Clamp Tools
Description
Description unavailable
Specifications
Specifications for Hose Clamp Tool (bar Type)
For Use On
Brake, fuel and heater hoses
Product Type
Hose Clamp
Overall Length
140mm
Weight
215g
Tool Material
Alloy Steel
MFR Part No.
4976
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome