Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Hose Clamp Tools
Hose Clip Driver - 6 & 7MM Heads
By Laser Tools
Order Code:
ZT3813715S
£7.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-clamp-tools/hose-clip-driver-6-and-7mm-heads/p/ZT3813715S
Add to quotation
Schedule an order and save 5%
View all Hose Clamp Tools
Description unavailable
Specifications
Specifications for Hose Clip Driver - 6 & 7MM Heads
Product Type
Hose Clip
MFR Part No.
2162
Tool Material
Steel
Overall Length
6, 7 x 170mm
Weight
170g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome