Hose Clip Pliers - for Double Ear Clips

Order Code: ZT2633030S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£38.394%


Description

Heavy duty hose clip pliers are appropriate for fitting medium sized closed and open ear-type pipe O-clips. The retraction bar has two settings which allow for pre-tensioning and definite clamping, with the mechanical lock avoiding damage to the collar when tightening.

Features and Benefits
• Designed for fitting 'O' style, Oetiker, single & twin ear hose clips
• PVC dipped handles for extra comfort
• The design enables minimum clamping effort and the mechanical lock stops damage to the collar

Typical Applications
• Used on cooling, fuel and airlines
• Used on other low to medium pressure hydraulic applications

See full description
Specifications for Hose Clip Pliers - for Double Ear Clips
  • MFR Part No.
    8261
  • Overall Length
    270mm
  • Product Type
    Hose Clip Pliers
  • For Use On
    Ear Type Pipe O-Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome