Hose Clip, Stainless - Grade 430 - Heavy Duty Bolt Clamp - DIN 3017


£1.09 Inc VAT (20%)
Up to 5% off

See all variants from £1.09

Description

Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.

Feature Attributes

Type:
Heavy Duty Bolt Clamp
Standards Met:
DIN 3017
Material:
Stainless Steel (304) A2
Surface Treatment:
Plain
Material Grade:
A2,304

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome