Spring Type Hose Pinch Tool 12mm Capacity

Order Code: ZT1120211X

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

For clamping flexible brake lines, fuel lines, vacuum hose and other fluid lines up to 12mm diameter. Allows servicing to be carried out without the need for system draining. Sliding lock collar allows hoses to be fully or partly closed. Smooth rounded jaw edges avoid damage to hoses. All steel construction with corrosion resistant chrome finish.

See full description
Specifications for Spring Type Hose Pinch Tool 12mm Capacity
  • For Use On
    Fuel hose
    Clutch hose
    Vacum hose
    Brake hose
    Coolant hose
  • Includes
    Tool Only
  • Overall Length
    250mm
  • MFR Part No.
    13-K148
  • Tool Material
    Steel
  • Weight
    160g
  • Additional Features
    Corrosion resistant chrome finish
    Sliding lock collar
    Smooth rounded jaw edges
  • Maximum Capacity
    12mm
  • Product Type
    Spring Type Hose Pinch Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome