Specifications: Brand LDK MPN RSA205-16 Material Rubber/Steel ID - Inner Diameter 1 Inch OD - Outer Diameter 62.2mm Width 30.4mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.21