Rubber Housed Unit RABRB-12/47 Pack of 2

Rubber Housed Unit RABRB-12/47 Pack of 2

Order Code: ZT5663693SCopy

£49.99 Inc VAT (20%)


Description

Specifications: Brand LDK MPN RSA201 Material Rubber/Steel ID - Inner Diameter 12mm OD - Outer Diameter 47.3mm Width 30.9mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.15

Specifications for Rubber Housed Unit RABRB-12/47 Pack of 2
  • Width
    30.9mm
  • Weight
    0.15kg
  • Outer Diameter
    47.3mm
  • Inner Diameter
    12mm