Specifications: Brand LDK MPN RSA206 Material Rubber/Steel ID - Inner Diameter 30mm OD - Outer Diameter 72.2mm Width 38.2mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.35