Specifications: Brand LDK MPN RSA205-14 Material Rubber/Steel ID - Inner Diameter 7/8 Inch OD - Outer Diameter 62.2mm Width 33.9mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.24