1.1/2in Brass Elec Act B/valve H.p. H.v. - E101H008HV

Order Code: ZT5416631S

£1,399.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female, High Pressure, High Voltage, 100-230/50Hz, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Compound Gauge Pressure 40 bar, Valpes

Specifications for 1.1/2in Brass Elec Act B/valve H.p. H.v. - E101H008HV
  • Thread Size A
    1.1/2in
  • Thread Type
    BSPP
  • Material
    Brass