1.1/4in Brass Elec Act B/valve H.p. L.v. - E101H007LV

Order Code: ZT5416695S

£939.99 Inc VAT (20%)
£999.996% off


Description

1.1/4" BSP Parallel Female, High Pressure, Low Voltage, 24/50Hz - 24V DC, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Compound Gauge Pressure 40 bar, Valpes

Specifications for 1.1/4in Brass Elec Act B/valve H.p. L.v. - E101H007LV
  • Thread Size A
    1.1/4in
  • Thread Type
    BSPP
  • Material
    Brass