10mm Outside Diameter Heavy Duty Ball Valve - KHV10S-SS

Order Code: ZT5424775S

£699.99 Inc VAT (20%)


Description

10mm Outside Diameter, Heavy Duty, DIN 2353 Compression Ball Valve, 316 Stainless Steel, Working Temperature -30├é┬1/4├ó╦å┼¥C to +100├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 315 bar, MHA

Specifications for 10mm Outside Diameter Heavy Duty Ball Valve - KHV10S-SS
  • Material
    Stainless Steel
  • Thread Type
    Metric
  • Product Type
    Hydraulic