16mm Outside Diameter Heavy Duty Ball Valve - KHV16S-SS

Order Code: ZT5424879S

£799.99 Inc VAT (20%)
£829.993.5% off


Description

16mm Outside Diameter, Heavy Duty, DIN 2353 Compression Ball Valve, 316 Stainless Steel, Working Temperature -30├é┬1/4├ó╦å┼¥C to +100├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 500 bar, MHA

Specifications for 16mm Outside Diameter Heavy Duty Ball Valve - KHV16S-SS
  • Product Type
    Hydraulic
  • Material
    Stainless Steel