2in Brass Elec Act B/valve L.p. L.v. - E100H009LV

Order Code: ZT5416550S

£1,499.99 Inc VAT (20%)
£1,549.993% off


Description

2" BSP Parallel Female, Low Pressure, Low Voltage, 24/50Hz - 24V DC, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Valpes

Specifications for 2in Brass Elec Act B/valve L.p. L.v. - E100H009LV
  • Material
    Brass
  • Thread Type
    BSPP
  • Thread Size A
    2in