3/8in 3-PORT Valve 3-WAY T-spool - 38-3DVT

Order Code: ZT5391619S

£169.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Three Port T, Diverter Valve, Steel, 27 Litres per Minute, Working Temperature -20┬░C to + 65┬░C, Maximum Working Pressure 207 bar, LHA

Specifications for 3/8in 3-PORT Valve 3-WAY T-spool - 38-3DVT
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Material
    Steel