3/8in Brass Elec Act B/valve H.p. L.v. - E101H003LV

Order Code: ZT5416432S

£759.99 Inc VAT (20%)
£799.995% off


Description

3/8" BSP Parallel Female, High Pressure, Low Voltage, 24/50Hz - 24V DC, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Compound Gauge Pressure 65 bar, Valpes

Specifications for 3/8in Brass Elec Act B/valve H.p. L.v. - E101H003LV
  • Thread Type
    BSPP
  • Thread Size A
    3/8in
  • Material
    Brass