3/8in BSP Parallel Female 3 Way Block Style Valve - HBBVSS-38

Order Code: ZT5419493S

£149.99 Inc VAT (20%)
£159.996% off


Description

3/8" BSP Parallel Female, Hydraulic Valve, 3 Way Block Style, High Pressure, 10DN, 72mm Length, Stainless Steel, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 500 bar, LHA

Specifications for 3/8in BSP Parallel Female 3 Way Block Style Valve - HBBVSS-38
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Hydraulic