1/2in Brass Elec Act B/valve L.p. H.v. - E153H004HV

Order Code: ZT5412709S

£799.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Low Pressure, High Voltage, 100-230/50Hz, Electrically Actuated, 3 Way L Ported Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Compound Gauge Pressure 16 bar, Valpes

Specifications for 1/2in Brass Elec Act B/valve L.p. H.v. - E153H004HV
  • Thread Size A
    1/2in
  • Material
    Brass
  • Thread Type
    BSPP