1/2in Brass Elec Act B/valve L.p. L.v. - E100H004LV

Order Code: ZT5416363S

£899.99 Inc VAT (20%)
£929.993% off


Description

1/2" BSP Parallel Female, Low Pressure, Low Voltage, 24/50Hz - 24V DC, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Valpes

Specifications for 1/2in Brass Elec Act B/valve L.p. L.v. - E100H004LV
  • Thread Type
    BSPP
  • Thread Size A
    1/2in
  • Material
    Brass