1/2in BSP Parallel Female 3 Way T Ported Ball Valve - HBVT-12

Order Code: ZT5420719S

£259.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, 3 Way T Ported, DIN/ISO 228 Standard Ball Valve, Carbon Steel, Working Temperature -60┬░C to +300┬░C, Maximum Working Pressure 315 bar, MHA

Specifications for 1/2in BSP Parallel Female 3 Way T Ported Ball Valve - HBVT-12
  • Material
    Carbon Steel
  • Product Type
    Hydraulic
  • Thread Type
    BSPP