1/4in BSP Parallel Female 3 Way L Ported Ball Valve - HBVL-14

Order Code: ZT5420496S

£199.99 Inc VAT (20%)
£209.994.5% off


Description

1/4" BSP Parallel Female, 3 Way L Ported, DIN/ISO 228 Standard Ball Valve, Carbon Steel, Working Temperature -60┬░C to +300┬░C, Maximum Working Pressure 500 bar, MHA

Specifications for 1/4in BSP Parallel Female 3 Way L Ported Ball Valve - HBVL-14
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Material
    Carbon Steel