3/4in Brass Elec Act Ball Valve L.p. H.v. - E100H005HV

Order Code: ZT5416370S

£899.99 Inc VAT (20%)
£999.9910% off


Description

3/4" BSP Parallel Female, Low Pressure, High Voltage, 100-230/50Hz, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Valpes

Specifications for 3/4in Brass Elec Act Ball Valve L.p. H.v. - E100H005HV
  • Material
    Brass
  • Thread Size A
    3/4in
  • Thread Type
    BSPP