3/4in BSP Parallel Female 2 Way High Pressure Ball Valve - BKH-34

Order Code: ZT5406012S

£219.99 Inc VAT (20%)
£229.994% off


Description

3/4" BSP Parallel Female, 2 Way, High Pressure Ball Valve, Carbon Steel, Working Temperature -60┬░C to +400┬░C, Maximum Working Pressure 420 bar, MHA

Specifications for 3/4in BSP Parallel Female 2 Way High Pressure Ball Valve - BKH-34
  • Thread Type
    BSPP
  • Material
    Carbon Steel
  • Product Type
    Hydraulic