V442 Ball Valve Lock Polypropylene (Pp) Red

Order Code: ZT4132079S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£68.616%


Description

V442 ball valve lock, polypropylene (PP) , red. Supplied = assembled. Product type = lockout/tagout products. Material = polypropylene. Colour = red. High quality polypropylene: durable, resistant, non-conductive. Two sizes: handles for ball valves from 1/2'' to 8''. Finely coordinated holes for padlocks to precisely enclose the valve. For more safety during maintenance: Our ball valve locks secure the valve in the Off position. By hooking in a padlock, the lock is fixed on the valve handle until all maintenance work has been completed.

See full description
Specifications for V442 Ball Valve Lock Polypropylene (Pp) Red
  • Product Type
    Ball Valve Lock
  • Colour
    Red
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome