Compact Cylinder Aevu-40-20-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=20 Mm, Piston Diameter=40 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo