1/8in BSPP Compact Cylinder - 157042
Hover to enlarge the image

1/8in BSPP Compact Cylinder - 157042

Order Code:
MPN:

Product Description

Compact Cylinder Aevulq-32-5-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=5 Mm, Piston Diameter=32 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications
Product Type
Pneumatics and Vacuum
Bore Size
32mm
Stroke Length
5mm
Cushioning
Pad Cushioning
Working Pressure
0.8 to 10 bar
Barrel Material
Wrought Aluminium Alloy
Piston Rod Thread Style
Square
Piston Rod Material
Stainless Steel
Operating Temperature Range
20°C to +80°C
Piston Rod Thread Gender
Female
Thread Type
BSPP

£239.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome