1/8in BSPP Compact Cylinder - 157046
Hover to enlarge the image

1/8in BSPP Compact Cylinder - 157046

Order Code:
MPN:

Product Description

Compact Cylinder Aevulq-32-25-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=25 Mm, Piston Diameter=32 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications
Bore Size
32mm
Stroke Length
25mm
Product Type
Pneumatics and Vacuum
Cushioning
Pad Cushioning
Piston Rod Material
Stainless Steel
Thread Type
BSPP
Piston Rod Thread Style
Square
Operating Temperature Range
20°C to +80°C
Barrel Material
Wrought Aluminium Alloy
Piston Rod Thread Gender
Female
Working Pressure
0.8 to 10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome