1/8in BSPP Compact Cylinder - 157058
Hover to enlarge the image

1/8in BSPP Compact Cylinder - 157058

Order Code:
MPN:

Product Description

Compact Cylinder Aevulq-63-20-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=20 Mm, Piston Diameter=63 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications
Bore Size
63mm
Product Type
Pneumatics and Vacuum
Stroke Length
20mm
Thread Type
BSPP
Barrel Material
Wrought Aluminium Alloy
Operating Temperature Range
20°C to +80°C
Piston Rod Thread Gender
Female
Cushioning
Pad Cushioning
Piston Rod Thread Style
Square
Working Pressure
0.6 to 10 bar
Piston Rod Material
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome