1/8in BSPP Compact Cylinder - 157061
Hover to enlarge the image

1/8in BSPP Compact Cylinder - 157061

Order Code:
MPN:

Product Description

Compact Cylinder Aevulq-80-15-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=15 Mm, Piston Diameter=80 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications
Bore Size
80mm
Product Type
Pneumatics and Vacuum
Stroke Length
15mm
Cushioning
Pad Cushioning
Thread Type
BSPP
Operating Temperature Range
20°C to +80°C
Barrel Material
Wrought Aluminium Alloy
Piston Rod Thread Style
Square
Piston Rod Material
Stainless Steel
Piston Rod Thread Gender
Female
Working Pressure
0.6 to 10 bar

£639.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome