Compact Cylinder Advu-16-5-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=5 Mm, Piston Diameter=16 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting, Festo