Compact Cylinder Advu-25-15-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=15 Mm, Piston Diameter=25 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting, Festo