Compact Cylinder Aevulq-25-20-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=20 Mm, Piston Diameter=25 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo