Compact Cylinder Adn-20-50-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=50 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.