Compact Cylinder Aevu-100-10-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=10 Mm, Piston Diameter=100 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo