1/8in NPT Male Piston Valve Type Test Point - 1-Z06-43-00-600

Order Code: ZT5371901S

£15.99 Inc VAT (20%)


Description

1/8" NPT Male, Hydraulic Test Point Coupling, Piston Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 400 bar, Spradow

Specifications for 1/8in NPT Male Piston Valve Type Test Point - 1-Z06-43-00-600
  • Material
    Steel
  • Working Temperature
    30°C to +100°C
  • Product Type
    Hydraulic