10mm x 1/4 BSP MSC - KRAM10-4MSCR

Order Code: ZT5427022S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.954%


Description

1/4" BSP Parallel Male X 10mm Outside Diameter, High Pressure, Stud Coupling, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 10mm x 1/4 BSP MSC - KRAM10-4MSCR
  • Outside Diameter A
    10mm
  • Product Type
    Hydraulic
  • Material
    Mild Steel
  • Working Temperature
    40°C to +100°C