12mm x 3/8 BSP Banjo - KRAM12-6BJR

Order Code: ZT5427322S

£129.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female X 12mm Outside Diameter, High Pressure, Banjo, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 12mm x 3/8 BSP Banjo - KRAM12-6BJR
  • Outside Diameter A
    12mm
  • Product Type
    Hydraulic
  • Working Temperature
    40°C to +100°C
  • Material
    Mild Steel