12mm x 1/4 BSP MSC - KRAM12-4MSCR

Order Code: ZT5427328S

£69.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male X 12mm Outside Diameter, High Pressure, Stud Coupling, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 12mm x 1/4 BSP MSC - KRAM12-4MSCR
  • Product Type
    Hydraulic
  • Working Temperature
    40°C to +100°C
  • Material
    Mild Steel
  • Outside Diameter A
    12mm